R2466.67
Ex VAT
R2836.67
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a robust plastic case, this butane soldering iron kit contains the BS075 butane soldering iron, a tip cleaning sponge, tray and stand as well as five interchangeable tips including a 2.4mm double flat, flame, hot air blower, knife tip and hot air deflector. The product has a run time of 45 minutes and has a soldering temperature of 580°C. The product can also be used as a blow torch.
Features and Benefits
• 580°C soldering temperature allows for neat and tidy welds and joins
• The product can also function as a blow torch for versatility of use
• Supplied in a robust plastic case to store, protect and easily transport your tool
• Set contains various soldering tips to suit a variety of needs and applications
Contents
• 2.44mm Double Flat Tip
• Butane Soldering Iron
• Hot Knife Tip
• Flame Tip
• Hot Air Blower Tip
• Hot Air Deflector Tip
• Tip Cleaning Sponge
• Stand
Typical Applications
• Soldering
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140025257 |
ECLASS Code | 21080100 |
Model Number | BSK075 |
Product Type | Soldering Tool Kit |
UNSPSC Code | 23271603 |