R122.22
Ex VAT
R140.55
Inc VAT
Product Details
Product Specification
Designed and moulded out of custom 'high stretch' compounded rubber (50%) with reinforced ends and heavy duty hooks, this black cargo strap is ideal for use in logistics and transportation of goods. Manufactured with a graduated teardrop design at each end for added strength, the product also boasts two strong, zinc plated end hooks.
Features and Benefits
• End hooks are zinc plated for resistance to corrosion and wear and tear
• Band is constructed from high stretch compounded rubber for optimum stretch action
• Ends are reinforced to take the strain when in use
• Graduated teardrop design at each end bolsters product strength
Typical Applications
• Transportation
• Logistics
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Black |
EAN | 5036140327382 |
ECLASS Code | 20420204 |
Length | 0.4m |
Number of Pieces | 1PCE |
Product Type | Cargo Strap |
UNSPSC Code | 24141511 |
Width | 40mm |