noscriptAvon Foam Roll - 1 x 1000mm x 1.0mm x 300M | Cromwell Tools
logo

Avon

Foam Roll - 1 x 1000mm x 1.0mm x 300M

SKU:

AVN8370150K

R1415.00

Ex VAT

R1627.25

Inc VAT

OUT OF STOCK

    Product Details

    Highly effective packaging foam material on a roll that gives excellent surface protection to any product.


    Features and Benefits
    • Combined foam with polyethylene film to create a strong, lightweight, moisture repelling composite sheet
    • Provides outstanding surface protection
    • Will not mark or contaminate products
    • Can be safely used to protect highly sensitive products
    • Superior protection against moisture and grease
    • Adds rigidity and puncture resistance


    Notes
    • Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Avon

    EAN

    5036140376168

    ECLASS Code

    24262308

    Length

    300m

    Type

    Roll

    UNSPSC Code

    14122100

    Width

    1000mm