SKU:
SOL7421650F
MPN:
H1465040
R3425.56
Ex VAT
R3939.39
Inc VAT
Product Details
Product Specification
Product Documents
Respond to spillages quickly with this oil-only spill response kit. Packed together in a durable cube bag, this kit contains enough absorbent pads and socks to effectively clean and dispose of a 35-litre spill.
Features and Benefits
• 35 litre absorbency capacity for effective clean up of small to medium spills
• Suited for oil spills and colour coded white accordingly
• Convenient storage bag that keeps the contents together
• Clearly labelled for easy identification
• Durable handle for easy transport to the spill site
Contents
• 15 x Absorbent pads
• 2 x Absorbent 3.0m socks
• 1 x Hazardous waste disposal bags and ties
• 1 x Cube bag
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 35L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
EAN | 5036140390898 |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Cube Bag 1 x Hazardous Waste Hazardous Waste Disposal Bags and Ties 2 x Absorbent 3m Socks |
Overall Depth | 19cm |
Overall Height | 33cm |
Overall Width | 35cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bag |
UNSPSC Code | 47131905 |
Weight | 35kg |