SKU:
SOL7427611M
MPN:
H1460025
R2857.78
Ex VAT
R3286.45
Inc VAT
Product Details
Product Specification
Product Documents
A general-purpose spill kit in a caddy bin.
Features and Benefits
• 25 litre absorbency capacity for effective clean up of smaller spills
• Suited for oil spills and colour coded white accordingly
• Supplied in a caddy bin for ease of storage
Contents
• 15 x Absorbent pads
• 1 x Absorbent 1.2m sock
• 2 x Absorbent pillows
• 4 x Hazardous waste disposal bags and ties
• 1 x Caddy bin
Standards
• Tested to BS 7959
Attribute | Value |
---|---|
Absorbent Capacity | 25L |
Application | Oil |
Brand | Solent Spill Control |
Colour | Blue/White |
ECLASS Code | 30010300 |
Includes | 15 x Absorbent Pads 1 x Absorbent 1.2m Sock 1 x Caddy Bin 2 x Absorbent Pillows 4 x Hazardous Waste Hazardous Waste Disposal Bags and Ties |
Overall Depth | 27cm |
Overall Height | 43cm |
Overall Width | 26cm |
Standards Met | BS 7959-1:2009 |
Supplied In | Bin |
UNSPSC Code | 47131905 |