SKU:
SOL7422015T
MPN:
H1200360
R22634.14
Ex VAT
R26029.26
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Replenish spill kits quickly and easily with Solent® refills. There's no need to buy another kit when you can simply reuse the original storage bin for a cost-effective solution.
Features and Benefits
• Various absorbent capacities available depending on your selection
• Suited for oil only applications and colour coded white accordingly
• All kits come equipped with a range of absorbents and disposal bags to match the litres required
• Cost-effective to keep you ISO compliant
• Available in a range of sizes to suit all workplace needs
Notes
• Refill absorbents and disposal bags only. Storage bins and bags not included
• Shop our oil only spill kits here.
Attribute | Value |
---|---|
Absorbent Capacity | 360L Per Kit |
Application | Oil |
Brand | Solent Spill Control |
ECLASS Code | 30010300 |
Includes | 200 x Absorbent Pads 20 x Absorbent 1.2m Socks 20 x Absorbent Pillows 40 x Hazardous Waste Disposal Bags and Ties 4 x Absorbent 3m Socks |
To Suit | 360ltr |
UNSPSC Code | 47131905 |