R487.78
Ex VAT
R560.95
Inc VAT
Product Details
Product Specification
Laminated brass body with a brass shackle and a double locking mechanism. Available with four number tumbler (10,000 combinations) or three number tumbler (1,000 combinations). For indoor and outdoor use on minimum to medium security items.
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 46mm |
Brand | Matlock |
EAN | 5036140152502 |
ECLASS Code | 25010105 |
Key Type | Combination |
MFR Part No. | RL46B |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Shackle Diameter | 8mm |
Shackle Length | 25mm |
Shackle Material | Brass |
UNSPSC Code | 46171501 |
Weatherproof | Yes |