R2328.33
Ex VAT
R2677.58
Inc VAT
Product Details
Product Specification
Product Documents
Housed in a durable red polypropylene plastic box, this kit contains a comprehensive range of water-based burns dressings that soothe and moisturise the burn area by inhibiting fluid loss.
Kit Contents:
HSE Guidance Leaflet 1
Sterile 12 x 12cm Medium Dressing 2
Sterile 18 x 18cm Large Dressing 2
Nitrile Disposable Glove - Pair 4
Safety Pins Assorted (Pack 12) 1
Sterile BurnSoothe Dressing 10 x 10cm 1
Sterile BurnSoothe Dressing 20 x 20cm 2
Sterile BurnSoothe Burn Blotts 3.5g 4
BurnSoothe Burn Relief Gel 50ml 1
Heavy Duty First Aid Snips
Features and Benefits
• Supplied with optional hanging bracket for wall mounting
• Carry handle for easy transportation
• HSE guidance leaflet included to maximise the effectiveness of the treatment
Attribute | Value |
---|---|
Brand | Tuffsafe |
Contents | BurnSoothe Burn Relief Gel 50ml 1 Heavy Duty First Aid Snips HSE Guidance Leaflet 1 Nitrile Disposable Glove - Pair 4 Safety Pins Assorted (Pack 12) 1Sterile BurnSoothe Dressing 10 x 10cm 1 Sterile 12 x 12cm Medium Dressing 2 Sterile 18 x 18cm Large Dressing 2 Sterile BurnSoothe Burn Blotts 3.5g 4 Sterile BurnSoothe Dressing 20 x 20cm 2 |
EAN | 5036140048249 |
ECLASS Code | 40020301 |
MFR Part No. | 34052TS |
Number of Persons | 1 |
Product Type | Burns Kit |
UNSPSC Code | 42172001 |