R8937.78
Ex VAT
R10278.45
Inc VAT
Product Details
Product Specification
Product Documents
FSO150
Suitable for shaping, blending, smoothing body filler and rapid material removal. Rubber handle. Random orbit. Can be used for wet sanding. Rotating air inlet to prevent tangling. Speed control for easy adjustment. Ball bearing construction for a long tool life.
Backing pad size: 150mm (6").
Backing pad type: hook and loop.
Orbit diameter: 5mm (3/16").
Suction type: Self-generating vacuum.
Spindle size: 5/16" NPT.
Free speed: 10,000rpm.
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Air pressure: 6.2bar/90psi.
Motor power: 0.2hp.
Air consumption: 3cfm* (85ltr/min).
Sound pressure level: 86.8dBA.
Sound power level: 97.8dBA.
Vibration level: 5.2m/s2.
Overall length: 210mm.
*Based on a 15 second cycle per minute average use.
To be used with Kobe EH-6133ASUB-18 Portable Dust Collection System.
Attribute | Value |
---|---|
Air Consumption | 3CFM |
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Brand | Kobe Green Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140046290 |
ECLASS Code | 21051390 |
Includes | N/A |
Power | 0.2W |
Series | FSH |
UNSPSC Code | 27112704 |
Weight | 1.04kg |