R252.45
Ex VAT
R290.32
Inc VAT
Product Details
Product Specification
High grade forged-steel with shot-blast finish. Suitable for all tools with SDS-Max system.
Attribute | Value |
---|---|
Brand | Kennedy |
Chisel Cutting Edge | 18mm |
Chisel Type | Point Chisel |
EAN | 5036140104846 |
ECLASS Code | 21049104 |
Item | Power Tool Chisels |
MFR Part No. | P239A04K0500 |
Overall Length | 510mm |
Overall Width | 18mm |
Pack Quantity | 1 |
Shank Type | SDS-Max |
UNSPSC Code | 27112800 |