R2938.89
Ex VAT
R3379.72
Inc VAT
Product Details
Product Specification
Product Documents
NB160
Produces burr free cuts without distortion. Ideal for body shop and sheet metal work, teasing throttle for precise control, 1/4" NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption and a cutting capacity of 1.6mm (steel) to 2.0mm (aluminium).
Sound pressure level: 91dBA.
Sound power level: 104dBA.
Vibration level: 5.9m/s2.
Overall length: 180mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089341 |
ECLASS Code | 21050901 |
Height | 100mm |
Item | Air Nibbler |
Length | 180mm |
Maximum Aluminium Cutting Capacity | 2mm |
Maximum Cutter Speed | 2.6m/min |
Maximum Steel Cutting Capacity | 1.6mm |
MFR Part No. | NB160 |
Noise / Vibration Information | Sound Power Level: 104dBA Sound Pressure Level: 91dBA |
Power | 370W |
Power Source | Air |
UNSPSC Code | 27112724 |
Width | 50mm |