noscriptTuffsafe Work Trouser Knee Pad Inserts 215x165mm (Pk-2) . | Cromwell Tools
logo

Tuffsafe

Work Trouser Knee Pad Inserts 215x165mm (Pk-2)

SKU:

TFF9628820A

MPN:

.

R99.65

Ex VAT

R114.60

Inc VAT

OUT OF STOCK

    Product Details

    Protect your knees against bumps and scrapes with these Work Trouser Knee Pad Inserts from Tuffsafe®. Manufactured from 100% lightweight and flexible moulded polythene, these pads shape to the knees to avoid hindrance when walking.


    Features and Benefits
    • Lightweight and comfortable for prolonged use
    • Suitable for a range of industries
    • Compatible with Tuffsafe® work trousers


    Standards
    • EN14404:2004+A1:2010


    Notes
    • Size: 215mm x 165mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Tuffsafe

    Colour

    Black

    EAN

    5036140230347

    ECLASS Code

    40019113

    Number of Straps

    None

    Overall Material

    Polythene

    Product Type

    Knee Pad Inserts

    Standards Met

    EN14404:2004+A1:2010

    UNSPSC Code

    46181505