R254.96
Ex VAT
R293.20
Inc VAT
Product Details
Product Specification
Product Documents
100% polyester, hi-visibility polo shirts designed to keep wearers safe from harm.
Attribute | Value |
---|---|
Brand | Sitesafe |
Colour | Orange |
EAN | 5036140461635 |
Material | Polyester |
Product Type | Polo Shirt |
Size | L |
Sleeve Type | Short Sleeve |
Standards Met | ANSI EN20471 |
UNSPSC Code | 46181531 |