R40.11
Ex VAT
R46.13
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use on all surfaces. Waterproof, low solvent content. Xylene free.
Features and Benefits
• Sure-flow ink to ensure consistent ink flow
• Can write on any surface
• Waterproof ink means it even works underwater!
Attribute | Value |
---|---|
Box / Pack Quantity | Single |
Box Quantity | 1 |
Brand | Kennedy |
EAN | 5036140149083 |
Ink Colour | Green |
Line Width | 2 |
Nib Size | 2 |
Pen Type | Permanent |
Refillable | No |
Retractable | No |
Tip Size | Medium |
Type | Permanent Marker |
UNSPSC Code | 44121700 |