R731.82
Ex VAT
R841.59
Inc VAT
Product Details
Product Specification
Product Documents
HPD250
Compact, highly portable hot plate made to current CE specifications. Durable cast iron element, thermostatic control from simmer to boil in six settings with a durable easy to clean surface. Two hot plates, 190mm 1.5kW and 160mm 1kW. 240V
Features and Benefits
• Cast iron
• Thermostatic control
• Six settings
• Easy to clean surface
Technical Information
• Colour: white
• Plate#1: 19cm 1.5kW
• Plate#2: 16cm 1kW
Attribute | Value |
---|---|
Brand | Kobe |
Colour | White |
EAN | 5036140062306 |
ECLASS Code | 29020302 |
Hot Plate Diameter | 160 190mm |
MFR Part No. | ISBH0363 |
Model Number | TEC-HP03 |
Standards Met | CE Specifications |
Type | Double Hot Plate |
UNSPSC Code | 52141525 |