R1903.33
Ex VAT
R2188.83
Inc VAT
Product Details
Product Specification
Product Documents
Black frame multi-purpose stacking chair with comfortable deep foamed seat and back available in blue and black . Five year guarantee. Maximum weight of 18 stones.
Colours: blue and charcoal
Dimensions:
Seat: W415 x D470 x H495mm.
Back: W490 x H335mm.
Attribute | Value |
---|---|
Back Height | 335 |
Back Width | 490 |
Brand | Lincoln |
Colour | Blue |
EAN | 5036140244825 |
Frame Material | Steel |
MFR Part No. | 369990 |
Product Type | Stacking Chair |
Seat Depth | 470 |
Seat Height | 495 |
Seat Width | 415 |
UNSPSC Code | 56101504 |