noscriptSenator 610mm, I-beam Level, 3 Vials, Horizontal/Vertical/45°, Non-Magnetic | Cromwell Tools
logo

Senator

610mm, I-beam Level, 3 Vials, Horizontal/Vertical/45°, Non-Magnetic

SKU:

SEN5102240K

R369.11

Ex VAT

R424.48

Inc VAT

IN STOCK (50+)

    Product Details

    The Senator plastic girder section level is a versatile, durable tool ideal for construction tasks. Crafted from impact-resistant ABS plastic, it ensures longevity and accuracy with three vials for measuring horizontal, vertical, and 45° angles. The high-visibility design enhances visibility in all conditions, while metric and inch graduations add versatility. Perfect for carpentry, plumbing, and general construction, it offers ±1mm accuracy per meter, ensuring precise leveling. Its lightweight construction and ergonomic design make it easy to handle on-site, providing reliable performance for professionals and DIY enthusiasts alike.


    Features and Benefits
    • Versatile and durable girder section level made from impact-resistant ABS plastic
    • High-visibility design ensures excellent visibility in various lighting conditions
    • Three vials for precise measurements: horizontal, vertical, and 45° angles
    • Dual metric and inch graduations on the face for added convenience
    • ±1mm accuracy per meter ensures reliable levelling for precise tasks
    • Lightweight construction for easy handling and manoeuvrability on-site
    • Ideal for carpentry, plumbing, and general construction applications


    Product Specification
    Attribute
    Value

    Accuracy

    1.0mm/m

    Base Type

    Non-Magnetic

    Body Colour

    Yellow

    Body Material

    Plastic

    Brand

    Senator

    EAN

    5036140004290

    ECLASS Code

    21160108

    Includes

    N/A

    Level Features

    Hand Grips Metric/Inch Graduated Face

    Level Type

    I-Beam Level

    Number of Vials

    3

    Overall Length

    610mm

    Overall Width

    25mm

    Pack Quantity

    1

    Pack Type

    Single

    UNSPSC Code

    27111802

    Vial Material

    Acrylic

    Vial Type

    45° Horizontal Vertical

    Vial Visibility

    Font Viewing