R5526.67
Ex VAT
R6355.67
Inc VAT
Product Details
Product Specification
Product Documents
For determining the concentration of oil in water emulsions and transparent solutions, such as machine shop coolant the Portable Optical Refractometer from Oxford helps maintain the correct mixture in coolant systems is vital to ensure optimum performance from cutting tools. It helps protect the machine and workpiece from corrosion and to reduce the risk of health hazards arising from incorrect concentrations of water soluble oils. I also helps economise the use of water base cutting fluids and grinding fluids.
Features and Benefits
• Helps determineg the concentration of oil in water emulsions and transparent solutions
• Telescopic lens magnification 4x for greater detailing
• High accuracy measurements with clear, easy to identify results
Specifications:
• Range ND: 1.333 - 1.356. Bx: 0 - 15%.
• Eyepiece magnification: 11x.
• Telescopic lens magnification: 4x.
• Accuracy: ±0.0003 ±0.2%
• Lattic value: 0.0005 0.2%
Typical Applications
• Engineering
• Industrial
Notes
• Supplied in fitted plastic case complete with calibration screwdriver and operator manual
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140154865 |
ECLASS Code | 32011706 |
Height | 38mm |
Includes | calibration screwdriver operator manual plastic case |
Length | 185mm |
Magnification | 11x |
Type | Refractometer |
UNSPSC Code | 41115313 |
Width | 38mm |