R4185.41
Ex VAT
R4813.22
Inc VAT
Product Details
Product Specification
Multi-purpose precision set supplied in plastic fitted bench case.
Contents: 0 - 25mm and 25 - 50mm external micrometer, 25mm setting standard, two micrometer setting spanners, 125mm/5” vernier caliper, 150mm/6” rule with pocket clip, 300mm/12” engineers rule, 100mm engineers square, pocket scriber with clip.
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140059870 |
Includes | 0-25mm External Micrometer 100mm engineers square 125mm/5" vernier Caliper 150mm/6" rule with pocket clip 25-50mm External Micrometer 25mm Setting Standard 300mm/12" engineers rule Micrometer setting Spanners (2) pocket scriber with clip |
Number of Pieces | 9 |
System of Measurement | Imperial Metric |
UNSPSC Code | 41110000 |