R472.22
Ex VAT
R543.05
Inc VAT
Product Details
Product Specification
Fitted as standard to KEN- 333-2030K, - 2050K and - 2110K, this lever type base boasts two magnetic faces as well as a large vee for curved surfaces. The base has a magnetic pull of 50kg and is threaded to size M8 x 1.25mm.
Features and Benefits
• 2 magnetic faces; one on the bottom and one on the back
• Large vee for curved surfaces
• Threaded M8 x 1.25mm allowing you to attach a stand (sold separately)
Typical Applications
• Laboratory
Attribute | Value |
---|---|
Brand | Kennedy |
Depth | 55mm |
EAN | 5036140107137 |
ECLASS Code | 21020801 |
Height | 60mm |
Magnetic Pull | 50kg |
MFR Part No. | E905/WF |
UNSPSC Code | 23152203 |
Weight | 850g |
Width | 50mm |