R750.44
Ex VAT
R863.01
Inc VAT
Product Details
Product Specification
Product Documents
Fitted as standard to KEN - 333-2080K and - 2100K. Four magnetic faces, bottom, sides and 45° angle face for curved surfaces.
Base dimensions: 48 x 44 x 51mm.
Threaded: M8 x 1.25mm.
MAG push button base: 30kg.
Attribute | Value |
---|---|
Brand | Kennedy |
Depth | 48mm |
EAN | 5036140107120 |
ECLASS Code | 21020801 |
Height | 51mm |
Magnetic Pull | 30kg |
MFR Part No. | E900/WF |
Thread Size | M8 |
UNSPSC Code | 23152203 |
Weight | 850g |
Width | 44mm |