R1796.67
Ex VAT
R2066.17
Inc VAT
Product Details
Product Specification
This mechanical manual external micrometer provides direct readings for quick and easy measuring. With an enameled frame and tungsten carbide precision ground micro finish measuring faces, the micrometer has a measuring range of 0 - 25mm.
Features and Benefits
• Measuring faces are constructed from precision ground tungsten carbide for durability
• Enameled frame
• 0.5mm screw pitch with lock
• Direct reading for quick and easy reading of measurements
Typical Applications
• Designed to measure length, diameter and thickness dimensions
Attribute | Value |
---|---|
Brand | Oxford |
EAN | 5036140018624 |
Measuring Range | 0 - 25mm |
Resolution | 0.01mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |