R2204.81
Ex VAT
R2535.53
Inc VAT
Product Details
Product Specification
Easy handling with mm/inch measurement, large digital display. External readings with zero set at any point. Fitted with a thumb wheel for greater accuracy. Depth Gauge 0-150mm/0-6"
Attribute | Value |
---|---|
Accuracy | ±0.02mm |
Additional Features | External readings Large digital display Thumb wheel |
Brand | Oxford |
EAN | 5036140154407 |
ECLASS Code | 21170307 |
Measurement Range | 0 - 150mm |
Product Type | Digital Depth Gauge |
Resolution | 0.01mm |
System of Measurement | Imperial Metric |
UNSPSC Code | 41111600 |