R1782.22
Ex VAT
R2049.55
Inc VAT
Product Details
Product Specification
Conical precision plug-in mechanism designed for use with the Kennedy 3D Axis Gauge (KEN3022010K). The stylus is designed to break on a 'nominal fracture' before the workpiece or tester can be damaged. The unit is insulated with no electrical conductivity.
Features and Benefits
• Compatible with Kennedy 3D Axis Gauge (KEN3022010K)
• Designed to break on a 'nominal fracture' to ensure no damage to workpiece or unit
• Insulated to ensure no electrical conductivity
Typical Applications
• Testing
Attribute | Value |
---|---|
Anvil Diameter | 6.0 |
Brand | Kennedy |
EAN | 5036140343016 |
ECLASS Code | 27209005 |
Includes | Spare Part Only |
Length | 72mm |
Product Type | Spare Part |
UNSPSC Code | 41111920 |
Weight | 10g |