noscriptMatlock 150mm ENCLOSED PATTERN TOWER BOLT BLACK | Cromwell Tools
logo

Matlock

150mm ENCLOSED PATTERN TOWER BOLT BLACK

SKU:

MTL9497800K

R66.44

Ex VAT

R76.41

Inc VAT

IN STOCK (1)

    Product Details

    General-purpose bolts often used on shed doors etc.
    Shoot diameters:
    949-776, 949-777, 949-778, 949-779 & 949-780 - 11mm
    949-781 & 949-782 - 13mm


    949-782 - 150mm Necked Enclosed Tower Bolt - Shoot diameter 11mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Body Material

    Satin Chrome Plate Finish

    Brand

    Matlock

    EAN

    5036140066816

    Length

    150mm

    MFR Part No.

    949-780

    Product Type

    Tower Bolts

    UNSPSC Code

    46171500