noscriptMatlock 200mm GATE SPRING BLACK | Cromwell Tools
logo

Matlock

200mm GATE SPRING BLACK

SKU:

MTL9497970K

R161.94

Ex VAT

R186.23

Inc VAT

IN STOCK (18)

    Product Details

    A general purpose return spring for assisting in the closure of gates.
    Supplied individually, boxed in 10s.


    Product Documents
    Product Specification
    Attribute
    Value

    Arm Length

    200mm

    Brand

    Matlock

    EAN

    5036140065154

    Finish

    Black

    Material

    Steel

    MFR Part No.

    517-PP0200BK

    Product Type

    Gate Spring

    Size

    200mm

    UNSPSC Code

    31160000