noscriptMatlock 4mmx26mmx10M CHAIN SIDE WELD STR. LINK BZP - | Cromwell Tools
logo

Matlock

4mmx26mmx10M CHAIN SIDE WELD STR. LINK BZP

SKU:

MTL9781220K

MPN:

-

R485.81

Ex VAT

R558.68

Inc VAT

OUT OF STOCK

    Product Details

    Often used for common everyday uses such as trailer ties and door stays as well as the handling of materials in industry. The chain has the weld placed at the end of each link of chain, side welded version are also available on request. A popular and versatile product. Welded chain is light and strong, ideal for general-purpose application such as park swings, garden use, security etc. Manufactured from mild steel. Supplied in 10m length packs in boxes (other lengths are available on request).



    • Chains are NOT tested. Load figures are guidance only.


    Product Specification
    Attribute
    Value

    Brand

    Matlock

    EAN

    5036140064638

    ECLASS Code

    23179106

    Features

    Outside Use

    Finish

    Bright Zinc Plated

    Length

    10m

    Link Diameter

    4mm

    Material

    Steel

    MFR Part No.

    30004026B0100ZP

    Product Type

    Welded Straight Link Chain

    Recommended Load

    85kg

    UNSPSC Code

    31151600