SKU:
ATL9450614K
MPN:
945-0614
R402.65
Ex VAT
R463.05
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
A range of pressed steel castors for general light to medium duty industrial or institutional applications.
Hard wearing polyurethane tyred wheeled castors with ball bearing to give a low rolling resistance.
Attribute | Value |
---|---|
Application | Catering Equipment Furniture Hospital Equipment |
Bolt Size | M8 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Light Duty Medium Duty |
EAN | 5036140260856 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Fixing Hole Centres Dimensions | 72x52mm |
Fixing Plate Size | 105x80mm |
Load Capacity | 120kg |
MFR Part No. | V70V100PNJP04 |
Mount Type | Top Plate |
Overall Height | 130mm |
Product Type | Castor |
Tread Width | 30mm |
Tyre Colour | Black |
Tyre Material | Polyurethane |
UNSPSC Code | 31162701 |
Wheel Diameter | 100mm |
Wheel Material | Nylon |