SKU:
ATL9451916K
MPN:
945-1916
R569.56
Ex VAT
R654.99
Inc VAT
6 Variations Available
Product Details
Product Specification
A range of pressed steel castors for general medium duty industrial applications. Grey elastic rubber tyred wheeled castors with ball journal bearing for a smooth movement of equipment.
Attribute | Value |
---|---|
Application | Flat Bed Truck Industrial Trolley Industrial Truck Kitting Trolley |
Bolt Size | M12 |
Braked | Unbraked |
Brand | Atlas Workholders |
Castor Type | Single |
Duty Type | Medium Duty |
EAN | 5036140262324 |
ECLASS Code | 23250319 |
Fixed or Swivel | Swivel |
Load Capacity | 70kg |
MFR Part No. | V40Q080GNJB12 |
Mount Type | Bolt Hole |
Overall Height | 105mm |
Product Type | Castor |
Tread Width | 32mm |
Tyre Colour | Grey |
Tyre Material | Rubber |
UNSPSC Code | 31162701 |
Wheel Diameter | 80mm |
Wheel Material | Nylon |