R1071.89
Ex VAT
R1232.67
Inc VAT
Product Details
Product Specification
For Kennedy MK02 Cable Stripper & Ripper
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110601 |
ECLASS Code | 34301403 |
Handle Material | No Handle Included |
Includes | (5) Replacement Blades |
Individual or Set | Individual |
Insulated | No |
Nose Shape | Plier Nose |
UNSPSC Code | 27111510 |