R396.67
Ex VAT
R456.17
Inc VAT
Product Details
Product Specification
Leather, made with one pocket, two loops and nail pouch. Belt not included.
Attribute | Value |
---|---|
Additional Features | 2 x Loops Nail pouch |
Application | Hammer Nails Tools |
Brand | Kennedy |
Colour | Tan |
EAN | 5036140143678 |
ECLASS Code | 40019107 |
Length | 280mm |
Material | Leather |
MFR Part No. | STNP-7L |
Number of Pockets | 7 |
Type | Belt Pouch |
UNSPSC Code | 24112403 |
Weight | 310g |
Width | 270mm |