noscriptSenator Single End, Combination Spanner, 25mm, Metric | Cromwell Tools
logo

Senator

Single End, Combination Spanner, 25mm, Metric

SKU:

SEN5824290K

R99.65

Ex VAT

R114.60

Inc VAT

IN STOCK (50+)

    Product Details

    A durable range of spanners, built to last. Strong vanadium steel resists warping and rusting.


    Features and Benefits
    • Made from durable forged chrome vanadium steel with satin finish
    • Strong 15° cranked heads


    Standards
    • Conform to DIN 3113


    Notes
    • Sizes 6-32mm


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140300941

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Chrome Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    295mm

    Single or Double End

    Double End

    Spanner Size

    25mm

    Standards Met

    DIN 3113

    Type

    Combination Spanner

    UNSPSC Code

    27111726