noscriptYamoto Double End, Open Ended Spanner, 8 x 9mm, Metric | Cromwell Tools
logo

Yamoto

Double End, Open Ended Spanner, 8 x 9mm, Metric

SKU:

YMT5823000K

R24.91

Ex VAT

R28.65

Inc VAT

IN STOCK (50+)

    Product Details

    Made of chrome vanadium steel with polished mirror finish and 15° offset heads. Conform to DIN 3110 standard. Sizes 6-32mm


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    EAN

    5036140301122

    ECLASS Code

    21040105

    End Style

    Open

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Metric

    Number of Pieces

    1

    Overall Length

    140mm

    Single or Double End

    Double End

    Spanner Size

    8 x 9mm

    Standards Met

    DIN 3110

    Type

    Open Ended Spanner

    UNSPSC Code

    27111726