Kennedy-Pro

3/8in. Drive, Torx Socket, T45mm, Torx, 6 Point

SKU:

KEN5826335K

R157.78

Ex VAT

R181.45

Inc VAT

IN STOCK (50+)

    Overview

    The individual bits are ideal for accessing deep seated bolts that have been fitted. Each bit has a knurled body for extra grip and is made from S2 chrome vanadium steel. Available in a range of sizes, each bit has a TX tip.


    Features and Benefits
    • Knurled bodies for extra grip when using
    • Each bit is manufactured from S2 chrome vanadium steel for maximum durability
    • Available in a range of sizes to suit your exact needs


    Typical Applications
    • Automotive
    • Engineering
    • Electrical
    • Construction


    Product Specification
    Bit Length
    65mm
    Bit Type
    Torx
    Brand
    Kennedy-Pro
    Drive Size
    3/8in.
    Drive Type
    Square
    EAN
    5036140135017
    ECLASS Code
    21040218
    Finish/Coating
    Chrome-Plated
    Material
    Chrome Vanadium Steel
    Number of Points
    6
    Overall Length
    95mm
    Size System
    Torx
    Socket Depth
    Deep
    Socket Size
    T45mm
    Socket Type
    Torx Socket
    UNSPSC Code
    27111704