R3819.00
Ex VAT
R4391.85
Inc VAT
Product Details
Product Specification
Product Documents
With 46 metric pieces including bi-hexagonal 12 point sockets, screwdriver bits and varying accessories, this 1/4in. square drive socket set is cost effective and provides a comprehensive set of components and tools for any application. Manufactured from a highly polished chrome vanadium steel and supplied in a tough plastic case with a handle for easy transportation.
Features and Benefits
• Comprehensive 46 piece set ensures you'll always have the correct metric component to hand
• Manufactured from chrome vanadium steel for durability
• Supplied in a moulded plastic case to keep your components stored, organised and ready to transport
• 'Double knurl' socket design allows you to grip even worn nuts
• Side drive design bolsters torque wit ease on the end of the user
• case is secured via clip locking clasps and padlock eye (padlock sold separately)
• Socket design will not 'round off' and damage fastenings
Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing
• Construction
Attribute | Value |
---|---|
Bit Type | Hex Phillips Slotted |
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
Drive Type | Square |
EAN | 5036140005570 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated Mirror Finish |
Hex Bit Size | 3mm 4mm 5mm 6mm 8mm |
Includes | Deep Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Extension bar 150mm Extension bar 50mm Jointed swivel handle 150mm Ratchet handle Screwdriver Bits: Crosspoint No.1, No.2, No.3 Screwdriver Bits: Hex 3, 4, 5, 6, 8mm Screwdriver Bits: Slotted 4, 5.5, 7mm Sliding T-handle Spinner handle Standard Sockets: 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm Universal joint Wobble extension 100mm Wobble extension 250mm |
Material | Aluminium Free |
MFR Part No. | TSD46M |
Number of Pieces | 46 |
Number of Points | 12 |
Screwdriver Size | 4 5.5 7 No.1 No.2 No.3 |
Set Type | Socket Set |
Size System | Metric |
Socket Depth | Deep Standard |
Socket Size Range | 4mm - 14mm |
Standards Met | ANSI B107.1: 1978 & BS 4006: 1992ANSI B107.10M : 1982 ANSI B107.5M: 1987 BS 4006 : 1992 |
UNSPSC Code | 27111703 |