R9768.89
Ex VAT
R11234.22
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a robust, impact resistant plastic carry case, this 70 piece set is the easy way to ensure you have the correct tool and drive on hand. With an array of sockets, converters, adaptors, extension bars and handles, it's the ideal product to ensure you're always prepared. All pieces are constructed from chrome plated vanadium steel with a mirrored finish. The outer carry case also boasts a padlock eye (sold separately) and snap shut clasps to keep your components safe.
Features and Benefits
• All components are supplied in a robust carry case to organise and protect your components
• All components are manufactured from durable, chrome plated vanadium steel to ensure product longevity
• Carry case also boasts a cushioned carry handle for comfort and grip whilst traveling
• Includes 70 pieces to ensure you have a comprehensive set-up all in one place
Contents
• Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 33, 36mm
• AF Sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1 1/16", 1 1/8", 1 3/16" and 1 1/4"
• Whitworth Sockets: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" Whit
• Hex Bit Adaptors: 1/4" and 5/16"
• Spark Plug Sockets: M10 and M14
• Convertors: 1/2" sq. female x 3/4" sq. male, 1/2" sq. female x 3/8" sq. male
• Accessories: Quick release ratchet handle, sliding T-handle, swivel handle, universal joint, 75, 125, 250, and 450mm extension bars, 125 and 250mm wobble extensions
Typical Applications
• Ideal for use by professionals such as electricians, plumbers, construction workers and engineers as well as DIY enthusiasts
Standards
• Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124
• Accessories Manufactured to DIN 3122 & DIN3123
Attribute | Value |
---|---|
Bit Type | N/A |
Brand | Kennedy-Pro |
Drive Size | 1/2in. |
Drive Type | Square |
EAN | 5036140004191 |
ECLASS Code | 21040218 |
Finish/Coating | Chrome-Plated |
Includes | AF Sockets: 5/16", 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1.1/16", 1.1/8", 1.3/16" and 1.1/4" Convertors: 1/2"Female x 3/4"Male, 1/2"Female x 3/8"Male Extension Bars 75, 125, 250, and 450mm Hex Bit Adaptors: 1/4" and 5/16" Metric Sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 32, 33, 36mm Quick Release Ratchet Handle Sliding T-Handle Spark Plug Sockets: M10 and M14 Storage Carry Case Swivel Handle Universal Joint Whitworth Sockets: 1/8", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" Whit Wobble Extension Bars 125 and 250mm |
Material | Chrome Vanadium Steel |
MFR Part No. | M70MAW |
Number of Pieces | 70 |
Number of Points | 12 |
Set Type | Socket Set |
Size System | Imperial Metric Whitworth |
Socket Depth | Standard |
Socket Size Range | 1/8" Whit. - 3/4" Whit. 5/16" AF - 1.1/4" AF 8mm - 36mm |
Standards Met | Accessories Manufactured to DIN 3122 & DIN3123 Sockets Manufactured to ANSI B107.1, BS 4006 & DIN 3124 |
UNSPSC Code | 27111703 |