R270.00
Ex VAT
R310.50
Inc VAT
Product Details
Product Specification
This 3/8in. drive disc type ratchet handle is manufactured from chrome vanadium steel and has a high polished finish. Fitted with spring loaded ball bearing socket retainer, the product possesses a 72 tooth ratchet drive.
Features and Benefits
• 72 tooth ratchet drive allows the user to apply turning torque with ease
• High quality construction makes for a durable product
• High polished finish repels dirt and grime for an easier tool clean
• Fitted with spring loaded ball bearing socket retainer to improve gripping power
Typical Applications
• DIY
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133280 |
ECLASS Code | 21040211 |
No. of Teeth | 42 |
Overall Length | 200mm |
Product Type | Ratchet Handle |
UNSPSC Code | 27111700 |