R43.33
Ex VAT
R49.83
Inc VAT
Product Details
Product Specification
Chrome vanadium. For connecting two female square drives. 25mm long.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/8in. |
Drive Type | Square |
EAN | 5036140133549 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 25mm |
Product Type | Double Ended Lug |
UNSPSC Code | 27111700 |