R575.56
Ex VAT
R661.89
Inc VAT
Product Details
Product Specification
For using a combination of square sockets in one application, this adaptor converts from 1in. female square drive to 3/4in. male. to suit your requirements. Manufactured from chrome vanadium steel making fo a robust product with a slight knurl for grip.
Features and Benefits
• A simple and effective way of converting your tooling to suit your application
• Manufactured from chrome vanadium steel for maximum strength
• This adaptor converts from 1in. female to 3/4in. male
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4 to 1in. |
Drive Type | Square |
EAN | 5036140137509 |
ECLASS Code | 21040211 |
Overall Length | 65mm |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |