R503.33
Ex VAT
R578.83
Inc VAT
Product Details
Product Specification
Product Documents
Designed for using a combination of square sockets in one application, this converter makes it easy to apply your tool to multiple applications.
Features and Benefits
• Simple yet effective way of changing the drive size of your tooling to suit a wide variety of applications
• Manufactured from chrome vanadium steel for overall resilience
Typical Applications
• Construction
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1 to 3/4in. |
Drive Type | Square |
EAN | 5036140137127 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 63mm |
Product Type | Square Drive Converter |
UNSPSC Code | 27111700 |