R455.56
Ex VAT
R523.89
Inc VAT
Product Details
Product Specification
These heavy duty, offset cut aviation snips are ideal for cutting sheet metal. The offset blades keep hands clear of metal whilst the spring-action delivers fast, effortless feed. The non-slip, textured grips and safety latch offer superior control whilst the drop forged chrome vanadium ground blades (54 - 58HRc) and double fulcrum compound action amplifies the pressure applied for easier cutting of up to 1.2mm cold rolled steel sheet. Completed by a thumb lock, the product can be purchased in either a right of left handed design and can be used on mild steel and other non-ferrous materials.
Features and Benefits
• Drop forged chrome vanadium ground blades for durability
• The offset blades keep hands clear of metal to ensure user safety
• Spring loaded, self-opening action makes repetitive action less tiring on the part of the user
• Non-slip, textured grips and safety latch improve user grip and safety
• Single-handed operation allows you to use your free hand to guide the sheet metal
• Anti-slip guards for extra safety
• Thumb lock ensures the jaws stay closed when not in use
• For use on mild steel and other non-ferrous materials
• Available as both left or right handed to suit your handedness
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Blade Material | Molybdenum Steel |
Brand | Kennedy |
Compatible Materials | Cold Rolled Steel Mild Steel Non-Ferrous Materials |
EAN | 5036140071407 |
ECLASS Code | 21049090 |
Handle Material | Bi-Material |
Handle Shape | Offset |
Includes | Hang-up Hole Non-slip Textured Grips Protective Safety Latch |
Maximum Cutting Thickness | 1.65mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Aviation Snips |
Type of Cut | Right |
UNSPSC Code | 27111519 |