noscriptKennedy Standard Screwdriver Slotted 6.5mm x 100mm | Cromwell Tools
logo

Kennedy

Standard Screwdriver Slotted 6.5mm x 100mm

SKU:

KEN5727360K

R35.86

Ex VAT

R41.24

Inc VAT

OUT OF STOCK

    Product Details

    Traditional design cabinet screwdrivers with matt grey high impact plastic handles to ensure a firm yet comfortable grip allowing constant use, giving maximum torque. Chrome alloy steel blades with satin finish. Magnetic tips, hardened and ground to prolong tool life.


    Flared Tip, Round Blade
    Slotted head screws are the most commonly used screw. To safely drive these screws, the tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping and deforming the screw head.


    Product Specification
    Attribute
    Value

    Blade Length

    100mm

    Blade Material

    Steel

    Brand

    Kennedy

    EAN

    5036140121362

    ECLASS Code

    21040401

    Finish/Coating

    Satin

    Handle Material

    Plastic

    Insulated

    No

    Overall Length

    245mm

    Screwdriver Type

    Standard

    Special Features

    Magnetized Tip

    Standards Met

    DIN ISO 2380

    Tip Size

    6.5mm

    Tip Type

    Slotted

    UNSPSC Code

    27111701