R46.67
Ex VAT
R53.67
Inc VAT
Product Details
Product Specification
Volt-tested to ensure safety on or near electrical equipment up to 1000V AC or 1500V DC, this range of VDE insulated screwdrivers is suited for electrical use. The blades are insulated with magnetic, parallel tips. Slotted head screws are the most commonly used screw. The tip of the screwdriver should be of the same width as the slot in the screw head and fill it as well, to minimise slipping. The product is finished with a high grip handle and is available in a range of sizes.
Features and Benefits
• Magnetised tips allow you to effectively hold fasteners in place to apply torque accurately
• Available in a range of sizes to suit your needs
• High grip handles ensure maximum control and comfort when using
• All products are VDE tested up to 1000V AC or 1500V DC to ensure your safety
Typical Applications
• Construction
• DIY
• Electrical
Standards
• DIN 7438
• DIN EN 60900
Attribute | Value |
---|---|
Blade Length | 85mm |
Blade Material | Steel |
Brand | Kennedy |
EAN | 5036140001251 |
ECLASS Code | 21040401 |
Finish/Coating | Black Oxide |
Handle Material | Plastic |
Insulated | Yes |
Number of Pieces | 1 |
Overall Length | 163mm |
Screwdriver Type | Insulated |
Special Features | Insulated Magnetized Tip |
Standards Met | DIN 7438 and DIN EN 60900 |
Tip Size | 2.5mm |
Tip Type | Slotted |
UNSPSC Code | 27111701 |