R1126.67
Ex VAT
R1295.67
Inc VAT
Product Details
Product Specification
Product Documents
Supplied in a robust plastic case, this set includes an industrial quality chrome molybdenum impact driver with switchable forward and reverse screwdriver rotation. When the impact resistant handle is struck with a hammer, the downward force is converted by the impact driver's internal mechanism into a powerful high torque screwdriver rotation action. Ideal for ensuring fasteners are securely tightened and for freeing stuck fasteners. Hex drive nose pieces can be removed to allow use with 1/2" square drive impact sockets (sold separately).
Features and Benefits
• Manufactured from resilient chrome molybdenum to boost product longevity
• Can also be used with impact sockets (sold separately) making it a versatile tool
• Drivers have the directional capabilities etched onto them to give you visibility as to which direction the driver can be used in
• 40 piece set is comprehensive and ensures you always have the correct piece to hand
Typical Applications
• Automotive
• Maintenance and Repair
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140036062 |
ECLASS Code | 21040401 |
MFR Part No. | IDS040 |
Number of Pieces | 40 |
Screwdriver Type | Impact Driver Set |
Tip Type | Slotted |
UNSPSC Code | 27111728 |