R381.11
Ex VAT
R438.28
Inc VAT
Product Details
Product Specification
Product Documents
This 8 piece screwdriver set features screwdrivers with varying shaped drives and sizes to suit a multitude of applications. Possessing ergonomically designed handles that are dual material and three-sided for improved torque and reduced fatigue, chrome vanadium steel blades with magnetic tips and a hanging hole in the handle.
Features and Benefits
• Bi-material handles are ergonomically designed for comfort and control
• Each product possesses a hanging hole to allow you to easily store your tools
• Handles are designed to reduce fatigue and improve torque when using
• Chrome vanadium steel blades for durability and precision
• Magnetic tips make easy work of applying torque accurately
Typical Applications
• Automotive
• Electrical
• Plumbing
• Construction
• DIY
Attribute | Value |
---|---|
Blade Length | 100 150 200 75mm |
Brand | Yamoto |
EAN | 5036140038684 |
ECLASS Code | 21040401 |
Finish/Coating | Satin |
Number of Pieces | 8 |
Overall Length | 6 x Stubby Flared 6 x 250 Flared 8 x 310 Parallel 3 x 180 Parallel 5 x 250 PH1 x 180 PH2 x 210 PZ2 x100mm |
Screwdriver Type | Standard Screwdriver Stubby Screwdriver |
Special Features | Magnetized Tip |
Tip Size | 3.0mm 5.0mm 6.0mm 8.0mm No.1 No.2 |
Tip Type | Phillips |
UNSPSC Code | 27111728 |