R183.33
Ex VAT
R210.83
Inc VAT
Product Details
Product Specification
These flat scrapers are suited for use on flat surfaces and external cylindrical surfaces and are available in a range of imperial sizes. Boasting wooden contoured handles with high grade steel blades, hardened and tempered with extremely keen cutting edges. The scrapers are designed to reduce high spots from a surface which has been previously machined or filed.
Features and Benefits
• High grade steel blades that have been hardened and tempered
• Wooden contoured handles improve user comfort and grip
• Simple yet effective way of efficiently removing high spots from previously machined materials
• Can be used on flat or cylindrical surfaces for versatility of use
• Available in a range of imperial sizes to suit your needs
Typical Applications
• Automotive
• Manufacturing
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140111691 |
ECLASS Code | 21040801 |
Handle Shape | Contoured |
Overall Depth | 94mm |
Overall Length | 205mm |
Overall Width | 23mm |
Shank Length | 60mm |
Shape | Flat |
Type | Engineers Scraper |
UNSPSC Code | 27112009 |