R82.22
Ex VAT
R94.55
Inc VAT
Product Details
Product Specification
These scale tang palette knives are heavy duty tools, with tempered steel blades. The blades are flexible, supple and durable, ensuring they have a long lifespan even after heavy usage. The polished rosewood handles are comfortable to grip and stylish.
Features and benefits
• Heavy duty
• Tempered flexible steel blades
• Polished rosewood handles
Typical Applications
• Mixing and applying paints
• Spreading printing inks
• Folding pigments
Attribute | Value |
---|---|
Blade Dimensions | 150x25 |
Blade Length | 150mm |
Blade Material | Steel |
Blade Width | 25mm |
Brand | Kennedy |
EAN | 5036140245488 |
ECLASS Code | 21040801 |
Handle Material | Rosewood |
Number of Scraping Edges | 1 |
Overall Length | 255mm |
Pack Quantity | 1 |
Point Type | Standard |
Tang Type | Scale Tang |
Type | Palette Knife |
UNSPSC Code | 27112601 |