R92.22
Ex VAT
R106.05
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for modellers, art and craft workers and wood carvers, this range of light to heavy duty precision knives are ideal for making point of sale samples where precision cutting is required. Available in three styles, a light-duty model that has a lightweight, small diameter aluminium handle suitable for cutting paper, soft and lightweight materials or wood, a medium-duty model that has a lightweight, large diameter aluminium handle suitable for cutting heavy paper and medium density materials and the heavy-duty model that is fluted with an ABS plastic handle suitable for working with hardwood, plastic and other difficult to cut materials.
Features and Benefits
• Available as either a light, medium or heavy duty product to suit your exact needs
• Light and medium duty models are supplied with a durable aluminium handle whereas the heavy duty model possesses a robust ABS plastic handle
• All models have an ambidextrous design to allow both left and right handed users to operate the tool with ease
• Blades are constructed from a high quality steel for overall product longevity
Typical Applications
• Woodworking
• Retail
• Warehousing
Attribute | Value |
---|---|
Blade Shape | Straight |
Brand | Kennedy |
EAN | 5036140012059 |
ECLASS Code | 21040602 |
MFR Part No. | TK5 |
Overall Length | 218mm |
Type | Precision Knife |
UNSPSC Code | 27111503 |