SKU:
YMT5940240K
R4145.94
Ex VAT
R4767.83
Inc VAT
Product Details
Product Specification
Product Documents
6 Drawer
Carry handles. All steel construction. Supplied with drawer liners.
Drawer sizes (W x D x H): 2@ 130 x 285 x 50mm. 1@ 280 x 285 x 50mm. 2@ 590 x 285 x 50mm. 1@ 590 x 285 x 100mm.
Top compartment size (W x D x H): 660 x 150 x 90mm.
Uses 10” drawer slides. Type A lid stays.
Attribute | Value |
---|---|
Brand | Yamoto |
Colour | Red/Grey |
Drawer Load Capacity | 130 x 285 x 50mm - 5 280 x 285 x 50mm - 8 590 x 285 x 100mm - 10 590 x 285 x 50mm - 10kg |
EAN | 5036140004375 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 48kg |
MFR Part No. | TB205A |
Mobility | Chrome Steel Side Handles Portable |
Number of Drawers | 6 |
Overall Height | 385mm |
Overall Length | 670mm |
Overall Width | 315mm |
Product Range | Trade Range |
Product Type | Tool Chest |
Roll Weight | 48kg |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 27kg |