R46.20
Ex VAT
R53.13
Inc VAT
Product Details
Product Specification
Replecement Nozzles for Kennedy Heavy Duty Lever Action Riveter (569-300) - illustrated. N.B. Body not included.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140119956 |
ECLASS Code | 21043090 |
For Use With | KEN5693000K |
Number of Nozzles | 1 |
Product Type | Spare Nozzels |
Size | 4.8mm |
UNSPSC Code | 27112402 |
Weight | 10g |